
Single Handle Lavatory Faucet, Compression Hose, Brushed Nickel, Flow Rate (GPM): 1.2
Mfr # L-6093-BN
Zoro # G6507497
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1 Hole
ADA Compliant
Yes
Finish
Brushed Nickel
Valve Type
Ceramic Disc
Connection Type
Compression Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-6093-BN
Zoro #
G6507497
UPC #
763439864949
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
5.75"
Connection Size
3/8"
Center-Center Fitting Size
Single Hole
Details
Number of Holes
1 Hole
ADA Compliant
Yes
Finish
Brushed Nickel
Valve Type
Ceramic Disc
Connection Type
Compression Hose
Spout Reach
4.38"
Flow Rate (GPM)
1.2
Installation
Deck Mount
Style
Transitional
Handle Included
Yes
Handle Style
Lever
Mount Type
Single Hole
Description
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.