
Single Handle Lavatory Faucet, Compression Hose, Brushed Nickel, Handle Style: Lever
Mfr # L-6090-BN
Zoro # G6855022
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1 Hole
ADA Compliant
Yes
Finish
Brushed Nickel
Connection Size
3/8"
Connection Type
Compression Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-6090-BN
Zoro #
G6855022
UPC #
763439864895
Country of Origin
Taiwan, Province of China
Dimensions
Connection Size
3/8"
Overall Height
5.75"
Center-Center Fitting Size
Single Hole
Details
Number of Holes
1 Hole
ADA Compliant
Yes
Finish
Brushed Nickel
Connection Type
Compression Hose
Spout Reach
4.38"
Valve Type
Ceramic Disc
Flow Rate (GPM)
1.2
Handle Style
Lever
Mount Type
Single Hole
Installation
Deck Mount
Handle Included
Yes
Style
Transitional
Description
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.