
Single Handle Lavatory Faucet, Single Hole, Polished Chrome, Flow Rate (GPM): 1.2
Mfr # L-6055
Zoro # G6505503
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1 Hole
ADA Compliant
Yes
Finish
Polished Chrome
Flow Rate (GPM)
1.2
Valve Type
Ceramic Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-6055
Zoro #
G6505503
UPC #
763439864789
Country of Origin
Taiwan, Province of China
Dimensions
Center-Center Fitting Size
Single Hole
Details
Number of Holes
1 Hole
ADA Compliant
Yes
Finish
Polished Chrome
Flow Rate (GPM)
1.2
Valve Type
Ceramic Disc
Handle Included
Yes
Mount Type
Single Hole
Handle Style
Lever
Style
Modern
Installation
Deck Mount
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.