
Single Handle Pull-Down Kitchen Faucet, Compression Hose, Chrome, Weight: 8
Mfr # K-5040
Zoro # G6510744
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1 or 3
ADA Compliant
Yes
Overall Height
14.25"
Connection Size
3/8"
Valve Type
Ceramic Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-5040
Zoro #
G6510744
UPC #
763439840905
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
14.25"
Connection Size
3/8"
Center-Center Fitting Size
Single Hole
Details
Number of Holes
1 or 3
Finish
Polished Chrome,Brushed Nickel,Moroccan Bronze,Oil Rubbed Bronze
ADA Compliant
Yes
Valve Type
Ceramic Disc
Flow Rate (GPM)
1.5
Weight
8
Style
Traditional
Spout Reach
8"
Handle Included
Yes
Handle Style
Lever
Mount Type
Single Hole
Installation
Deck Mount
Connection Type
Compression Hose
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.