Zoro Homepage

Single Handle Pull-Out Kitchen Faucet, Compression Hose, Stndard, Brnz

  • Mfr # K-5030-ORB

  • Zoro # G6510857


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
Finish
Oil Rubbed Bronze
ADA Compliant
Yes
Overall Height
8"
Connection Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-5030-ORB
Zoro #
G6510857
UPC #
763439840899
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
8"
Connection Size
3/8"
Overall Width
10.06"
Center-Center Fitting Size
8"

Details

Number of Holes
1 or 3
Finish
Oil Rubbed Bronze
ADA Compliant
Yes
Valve Type
Ceramic Disc
Flow Rate (GPM)
1.5
Weight
6
Connection Type
Compression Hose
Mount Type
Standard
Installation
Deck Mount
Spout Reach
8.75"
Handle Included
Yes
Style
Transitional
Handle Style
Lever

Description

This OLYMPIA FAUCETS Single Handle Pull-Out Kitchen Faucet has a number of holes of 1 or 3, a finish of Oil Rubbed Bronze, an overall height of 8", a connection size of 3/8", an overall width of 10.06", a valve type of Ceramic Disc, a flow rate of 1.5 GPM, a weight of 6, a connection type of Compression Hose, a mount type of Standard, an installation of Deck Mount, a spout reach of 8.75", a center-center fitting size of 8", a handle included of Yes, a style of Transitional, and a handle style of Lever.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.