
Single Handle Pull-Out Kitchen Faucet, Compression Hose, Stndard, Nckl
Mfr # K-5030-BN
Zoro # G6508118
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1 or 3
Finish
Brushed Nickel
ADA Compliant
Yes
Connection Size
3/8"
Valve Type
Ceramic Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-5030-BN
Zoro #
G6508118
UPC #
763439840851
Country of Origin
Taiwan, Province of China
Dimensions
Connection Size
3/8"
Overall Width
10.06"
Overall Height
8"
Center-Center Fitting Size
8"
Details
Number of Holes
1 or 3
Finish
Brushed Nickel
ADA Compliant
Yes
Valve Type
Ceramic Disc
Flow Rate (GPM)
1.5
Weight
6
Installation
Deck Mount
Handle Included
Yes
Spout Reach
8.75"
Style
Transitional
Connection Type
Compression Hose
Handle Style
Lever
Mount Type
Standard
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.