Zoro Homepage

Single Handle Shower Set, IPS, Wallmount, Brushed Nickel

  • Mfr # P-2002-BN

  • Zoro # G6511042


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Includes
(1) Handle Shower Set with Single Function 1-3/4? Showerhead, Arm and Flange, Stainless Steel Ball Operation, Non-Pressure Balance Valve
Features
Stainless Steel Ball Operation
Flow Rate
1.75 gpm
ADA Compliant
Yes
Shower Head Type
Single-Function
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-2002-BN
Zoro #
G6511042
UPC #
763439849168
Country of Origin
Taiwan, Province of China

Dimensions

Face Dia.
1-3/4"
Connection Size
1/2"

Details

Includes
(1) Handle Shower Set with Single Function 1-3/4? Showerhead, Arm and Flange, Stainless Steel Ball Operation, Non-Pressure Balance Valve
Item
Shower Head Set
Features
Stainless Steel Ball Operation
Flow Rate
1.75 gpm
ADA Compliant
Yes
Finish
Brushed Nickel
Shower Head Type
Single-Function
Connection
1/2" IPS Female Inlets
Connection Type
IPS
Flow Rate (GPM)
1.75
Weight
2.8
Style
Traditional
Handle Style
Lever
Mount Type
Wallmount

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.