
Single Handle Shower Set, IPS, Wallmount, Polished Chrome
Mfr # P-2002
Zoro # G6507226
product price: $54.65
/eaKey Features
Includes
(1) Handle Shower Set with Single Function 1-3/4? Showerhead, Arm and Flange, Stainless Steel Ball Operation, Non-Pressure Balance Valve
Features
Stainless Steel Ball Operation
Flow Rate
1.75 gpm
ADA Compliant
Yes
Shower Head Type
Single-Function
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-2002
Zoro #
G6507226
UPC #
763439849151
Country of Origin
Taiwan, Province of China
Dimensions
Face Dia.
1-3/4"
Connection Size
1/2"
Details
Includes
(1) Handle Shower Set with Single Function 1-3/4? Showerhead, Arm and Flange, Stainless Steel Ball Operation, Non-Pressure Balance Valve
Item
Shower Head Set
Features
Stainless Steel Ball Operation
Flow Rate
1.75 gpm
ADA Compliant
Yes
Finish
Polished Chrome,Brushed Nickel
Shower Head Type
Single-Function
Connection
1/2" IPS Female Inlets
Connection Type
IPS
Flow Rate (GPM)
1.75
Weight
2.8
Mount Type
Wallmount
Handle Style
Lever
Style
Traditional
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.