
Single Handle Shower Trim Set, Wallmount, Brushed Nickel
Mfr # T-2332-BN
Zoro # G6510315
product price: $68.25
/eaKey Features
Includes
Single Handle Shower Trim Set with Single Function 3-3/4? Showerhead, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap
Features
Single Function Showerhead
Flow Rate
1.75 gpm
ADA Compliant
Yes
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-2332-BN
Zoro #
G6510315
UPC #
763439865557
Country of Origin
Taiwan, Province of China
Dimensions
Face Dia.
3-3/4"
Details
Includes
Single Handle Shower Trim Set with Single Function 3-3/4? Showerhead, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap
Item
Shower Trim Set
Features
Single Function Showerhead
Flow Rate
1.75 gpm
ADA Compliant
Yes
Finish
Brushed Nickel
Shower Head Type
Single Handle
Standards
Meet EPA Criteria, cUPC, CA
Handle Style
Lever
Handle Included
Yes
Mount Type
Wallmount
Style
Modern
Description
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.