
Single Handle Shower Trim Set, Wallmount, Oil Rubbed Bronze, Style: Traditional
Mfr # T-2302-ORB
Zoro # G6511338
product price:Â $70.50
/eaKey Features
Includes
Single Handle Shower Trim Set with Single Function 2-11/16? Standard Showerhead-1.5 GPM, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap
Features
Single Function Showerhead
Flow Rate
1.75 gpm
ADA Compliant
Yes
Shower Head Type
Single Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T-2302-ORB
Zoro #
G6511338
UPC #
763439862853
Country of Origin
Taiwan, Province of China
Dimensions
Face Dia.
2-11/16"
Details
Includes
Single Handle Shower Trim Set with Single Function 2-11/16? Standard Showerhead-1.5 GPM, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap
Item
Shower Trim Set
Features
Single Function Showerhead
Flow Rate
1.75 gpm
ADA Compliant
Yes
Finish
Oil Rubbed Bronze
Shower Head Type
Single Handle
Standards
Meet EPA Criteria, cUPC, CA
Handle Style
Lever
Mount Type
Wallmount
Handle Included
Yes
Style
Traditional
Description
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.