
Single Handle Shower Trim Set, Wallmount, Polished Chrome
Mfr # T-23915
Zoro # G6510708
product price: $93.49
/ea
Free Shipping & Returns
Key Features
Includes
Single Handle Shower Trim Set with Three Function 4-5/8? Showerhead, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap
Features
Three Function Showerhead
Flow Rate
1.75 gpm
ADA Compliant
Yes
Finish
Polished Chrome,Brushed Nickel,Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-23915
Zoro #
G6510708
UPC #
763439865175
Country of Origin
Taiwan, Province of China
Dimensions
Face Dia.
4-5/8"
Details
Includes
Single Handle Shower Trim Set with Three Function 4-5/8? Showerhead, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap
Item
Shower Trim Set
Features
Three Function Showerhead
Flow Rate
1.75 gpm
ADA Compliant
Yes
Finish
Polished Chrome,Brushed Nickel,Matte Black
Shower Head Type
Single Handle
Mount Type
Wallmount
Handle Included
Yes
Handle Style
Lever
Style
Transitional
Description
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.