Zoro Homepage

Single Handle Shower Trim Set, Wallmount, Polished Chrome

  • Mfr # T-2392

  • Zoro # G6508425


product price: $59.69
/ea

Key Features

Includes
Single Handle Shower Trim Set with Single Function 3-3/4? Showerhead, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap
Features
Single Function Showerhead
Flow Rate
1.75 gpm
ADA Compliant
Yes
Finish
Polished Chrome,Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-2392
Zoro #
G6508425
UPC #
763439863607
Country of Origin
Taiwan, Province of China

Dimensions

Face Dia.
3-3/4"

Details

Includes
Single Handle Shower Trim Set with Single Function 3-3/4? Showerhead, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap
Item
Shower Trim Set
Features
Single Function Showerhead
Flow Rate
1.75 gpm
ADA Compliant
Yes
Finish
Polished Chrome,Brushed Nickel
Shower Head Type
Single Handle
Standards
Meet EPA Criteria, cUPC, CA
Handle Style
Lever
Style
Modern
Mount Type
Wallmount
Handle Included
Yes

Description

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.