Zoro Homepage

Single Handle Shower Trim Set, Wallmount, Polished Chrome

  • Mfr # T-2395

  • Zoro # G6855318


product price: $69.45
/ea

Key Features

Includes
Single Handle Shower Trim Set with Single Function 4? Square Showerhead, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap
Flow Rate
1.75 gpm
ADA Compliant
Yes
Shower Head Type
Single Handle
Standards
Meet EPA Criteria, cUPC, CA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-2395
Zoro #
G6855318
UPC #
763439863676
Country of Origin
Taiwan, Province of China

Details

Includes
Single Handle Shower Trim Set with Single Function 4? Square Showerhead, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap
Item
Shower Trim Set
Flow Rate
1.75 gpm
ADA Compliant
Yes
Finish
Polished Chrome,Brushed Nickel
Shower Head Type
Single Handle
Standards
Meet EPA Criteria, cUPC, CA
Handle Included
Yes
Handle Style
Lever
Style
Modern
Mount Type
Wallmount

Description

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.