Zoro Homepage

Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm, Number of Holes: 1 or 3

  • Mfr # K-5015

  • Zoro # G6509222


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
Finish
Polished Chrome,Brushed Nickel
ADA Compliant
Yes
Valve Type
Ceramic Disc
Flow Rate (GPM)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-5015
Zoro #
G6509222
UPC #
763439860545
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
21.31"
Connection Size
3/8"
Center-Center Fitting Size
Single Hole

Details

Number of Holes
1 or 3
Finish
Polished Chrome,Brushed Nickel
ADA Compliant
Yes
Valve Type
Ceramic Disc
Flow Rate (GPM)
1.5
Weight
6.8
Installation
Deck Mount
Handle Included
Yes
Mount Type
Single Hole
Connection Type
Compression Hose
Style
Modern
Handle Style
Lever
Spout Reach
7.63"

Description

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.