Single Handle Tub/Shower Trim Set, Wallmount, Brushed Nickel

  • Mfr # T-2370-BN

  • Zoro # G6505774


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
ADA Compliant
Yes
Handle Style
Lever
Handle Included
Yes
Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T-2370-BN
Zoro #
G6505774
UPC #
763439863263
Country of Origin
Taiwan, Province of China

Details

Finish
Brushed Nickel
ADA Compliant
Yes
Handle Style
Lever
Handle Included
Yes
Style
Modern
Mount Type
Wallmount

Description

This OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set is finished in Brushed Nickel and features a Lever handle style. The handle is included and the style is Modern. It is designed for Wallmount installation.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.