Single Handle Tub/Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever

  • Mfr # T-23910-MB

  • Zoro # G6508714


product price: $106.19
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
ADA Compliant
Yes
Mount Type
Wallmount
Handle Included
Yes
Handle Style
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T-23910-MB
Zoro #
G6508714
UPC #
763439865045
Country of Origin
Taiwan, Province of China

Details

Finish
Matte Black
ADA Compliant
Yes
Mount Type
Wallmount
Handle Included
Yes
Handle Style
Lever
Style
Transitional

Description

Lever Handle
Ceramic Disc Cartridge with Temperature Limit Cap
Single Function 3-3/4" Showerhead, Arm & Flange
Combo 1/2" IPS/Slip-On Diverter Tub Spout with Escutcheon
With 1.75 GPM Flow Rate
For Use with V-2300B Or V-2400B Series Valves - Valve not included

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.