
Single Handle Tub/Shower Trim Set, Wallmount, Polished Chrome
Mfr # T-2350
Zoro # G6510105
product price: $68.39
/eaKey Features
Finish
Polished Chrome,Brushed Nickel
ADA Compliant
Yes
Style
Traditional
Handle Included
Yes
Mount Type
Wallmount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-2350
Zoro #
G6510105
UPC #
763439863096
Country of Origin
Taiwan, Province of China
Details
Finish
Polished Chrome,Brushed Nickel
ADA Compliant
Yes
Style
Traditional
Handle Included
Yes
Mount Type
Wallmount
Handle Style
Lever
Description
Featuring classic traditional elegance, our Accent Collection of faucets by Olympia is ageless and uncomplicated. Accent can both simplify and provide an essential enhancement to your home with an understated enduring style balanced with seamless functionality. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. Accent faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery, along with a lifetime residential warranty unrivaled by other products in its class.
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.