Stainless Steel Duo Basket Strainer, Polished Chrome

  • Mfr # ACS-300100

  • Zoro # G4513538


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Finish
Polished Chrome
Overall Width
4.44"
Weight
0.7
ADA Compliant
No
Connection Size
3.5" - 4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team