Stainless Steel Easy Connect Basket Strainer, Polished Chrome

  • Mfr # ACS-300200

  • Zoro # G4513818


product price: $7.35
/ea

Key Features

Finish
Polished Chrome
Weight
0.8
Overall Width
4.44"
ADA Compliant
No
Connection Size
3.5" - 4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS-300200
Zoro #
G4513818
UPC #
763439839992
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
4.44"
Connection Size
3.5" - 4"

Details

Finish
Polished Chrome
Weight
0.8
ADA Compliant
No

Description

This OLYMPIA FAUCETS Stainless Steel Easy Connect Basket Strainer has a polished chrome finish and weighs 0.8 lbs. It has an overall width of 4.44" and a connection size of 3.5" - 4".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.