Zoro Homepage

Three Functions Pulsating Showerhead, Brushed Nickel, Weight: 0.6

  • Mfr # OP-640029-BN

  • Zoro # G6507987


product price: $40.85
/ea

Key Features

Includes
Brass Ball Swivel Joint
Features
3 Spray Patterns
Flow Rate
1.75 gpm
Shower Head Type
Three-Function
Height
2-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OP-640029-BN
Zoro #
G6507987
UPC #
763439853103
Country of Origin
Taiwan, Province of China

Dimensions

Height
2-9/16"
Width
2-9/16"
Depth
3-9/16"
Face Dia.
2-9/16"

Details

Includes
Brass Ball Swivel Joint
Item
Shower Head
Features
3 Spray Patterns
Flow Rate
1.75 gpm
Finish
Brushed Nickel
Shower Head Type
Three-Function
Connection
1/2"-14 NPSM
Standards
Meet EPA Criteria, cUPC, CA
Flow Rate (GPM)
1.75 @ 80 PSI
Weight
0.6

Description

The OLYMPIA FAUCETS Three Functions Pulsating Showerhead is a brushed nickel showerhead with a brass ball swivel joint. It has a height of 2-9/16", width of 2-9/16", and depth of 3-9/16". It has a 1/2"-14 NPSM connection and a face diameter of 2-9/16". The flow rate is 1.75 gpm @ 80 PSI and the weight is 0.6.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.