Three Functions Pulsating Showerhead, Oil Rubbed Bronze, Weight: 0.4

  • Mfr # OP-640022-ORB

  • Zoro # G6854925


product price: $21.42
/ea

Key Features

Includes
Brass Ball Swivel Joint
Features
3 Spray Patterns
Flow Rate
1.5 gpm
Shower Head Type
Three-Function
Height
2-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OP-640022-ORB
Zoro #
G6854925
UPC #
763439848673
Country of Origin
Taiwan, Province of China

Dimensions

Height
2-9/16"
Width
2-9/16"
Depth
3-9/16"
Face Dia.
2-1/2"

Details

Includes
Brass Ball Swivel Joint
Item
Shower Head
Features
3 Spray Patterns
Flow Rate
1.5 gpm
Finish
Oil Rubbed Bronze
Shower Head Type
Three-Function
Connection
1/2"-14 NPSM
Flow Rate (GPM)
1.5 @ 80 PSI
Weight
0.4

Description

The OLYMPIA FAUCETS Three Functions Pulsating Showerhead is made of oil rubbed bronze and has a weight of 0.4. It includes a brass ball swivel joint and has a flow rate of 1.5 gpm. The shower head type is three-function and has a height of 2-9/16", width of 2-9/16", and depth of 3-9/16". The connection is 1/2"-14 NPSM and the face diameter is 2-1/2". The flow rate is 1.5 gpm at 80 PSI.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.