
Three Handle Tub/Shower Set, IPS, Wallmount, Brushed Nickel, Weight: 5.4
Mfr # P-3250-BN
Zoro # G6510918
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Includes
Washerless Cartridge Operation and Single Function 2-1/4? Standard Showerhead, Arm and Flange
Features
Washerless Cartridge Operation
Flow Rate
1.5 gpm
ADA Compliant
Yes
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-3250-BN
Zoro #
G6510918
UPC #
763439852267
Country of Origin
Taiwan, Province of China
Dimensions
Face Dia.
2-1/4"
Connection Size
1/2"
Details
Includes
Washerless Cartridge Operation and Single Function 2-1/4? Standard Showerhead, Arm and Flange
Item
3 Handle Shower Set
Features
Washerless Cartridge Operation
Flow Rate
1.5 gpm
ADA Compliant
Yes
Finish
Brushed Nickel
Shower Head Type
Standard
Connection
1/2" IPS Female Inlets, 1/2" IPS Tub Spout
Material
Cast Brass
Flow Rate (GPM)
1.5
Connection Type
IPS
Weight
5.4
Handle Style
Lever
Style
Traditional
Mount Type
Wallmount
Description
The OLYMPIA FAUCETS Three Handle Tub/Shower Set is a wallmount, IPS connection type with a brushed nickel finish. It includes a washerless cartridge operation and single function 2-1/4" standard showerhead, arm and flange. The connection size is 1/2" and the material is cast brass. The flow rate is 1.5 gpm and the handle style is lever. The style is traditional and the weight is 5.4.
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.