
Three Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Weight: 5.5
Mfr # P-3210
Zoro # G6508818
product price: $88.27
/ea
Free Shipping & Returns
Key Features
Includes
(1) Handle Tub/Shower Set with Compression Stem Operation and Single Function 1-3/4? Showerhead, Arm and Flange
Flow Rate
1.75 gpm
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Single-Function
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-3210
Zoro #
G6508818
UPC #
763439850591
Country of Origin
Taiwan, Province of China
Dimensions
Face Dia.
1-3/4"
Connection Size
1/2"
Details
Includes
(1) Handle Tub/Shower Set with Compression Stem Operation and Single Function 1-3/4? Showerhead, Arm and Flange
Item
3 Handle Shower Set
Flow Rate
1.75 gpm
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Single-Function
Connection
1/2" IPS Female Inlets, 1/2" IPS Tub Spout
Flow Rate (GPM)
1.75
Material
Cast Brass
Connection Type
IPS
Weight
5.5
Mount Type
Wallmount
Handle Style
Round
Style
Traditional
Description
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.