Shop OLYMPIA FAUCETS
See all product information
Create Account
Two Handle Bar Faucet, NPSM, Bar, Brushed Nickel, Number of Holes: 2 or 3 Hole
- Mfr # B-8160-BN
- Zoro # G6506054
product price:Â
$
63.99
/ea
Key Features
Number of Holes
2 or 3 Hole
ADA Compliant
Yes
Overall Height
8.94"
Weight
2.7
Overall Width
10.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-8160-BN
- Zoro #
- G6506054
- UPC #
- 763439840110
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 8.94"
- Overall Width
- 10.25"
- Center-Center Fitting Size
- 4"
- Connection Size
- 1/2"
Details
- Number of Holes
- 2 or 3 Hole
- Finish
- Brushed Nickel
- ADA Compliant
- Yes
- Weight
- 2.7
- Installation
- Deck Mount
- Handle Included
- Yes
- Mount Type
- Bar
- Valve Type
- Washerless
- Connection Type
- NPSM
- Spout Reach
- 5.25"
- Handle Style
- Lever
- Flow Rate (GPM)
- 1.5
- Style
- Traditional
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.