Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Connection Size: 1/2"

  • Mfr # B-8171

  • Zoro # G6501985


product price: $44.95
/ea

Key Features

Number of Holes
2 or 3 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Weight
2.3
Overall Height
8.94"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-8171
Zoro #
G6501985
UPC #
763439840141
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
8.94"
Center-Center Fitting Size
4"
Connection Size
1/2"

Details

Number of Holes
2 or 3 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Weight
2.3
Installation
Deck Mount
Spout Reach
5.25"
Style
Traditional
Valve Type
Washerless
Connection Type
NPSM
Handle Included
Yes
Flow Rate (GPM)
1.5
Mount Type
Bar
Handle Style
Mini Blade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.