Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Flow Rate (GPM): 1.5

  • Mfr # B-8181

  • Zoro # G6508093


product price:  $46.99
/ea

Key Features

Number of Holes
2 or 3 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Weight
2.3
Overall Height
9.88"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-8181
Zoro #
G6508093
UPC #
763439840202
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
9.88"
Center-Center Fitting Size
4"
Connection Size
1/2"

Details

Number of Holes
2 or 3 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Weight
2.3
Valve Type
Washerless
Handle Style
Mini Blade
Style
Traditional
Handle Included
Yes
Spout Reach
3.56"
Mount Type
Bar
Flow Rate (GPM)
1.5
Connection Type
NPSM
Installation
Deck Mount

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.