Shop OLYMPIA FAUCETS
See all product information
Create Account
Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Spout Reach: 4.13"
- Mfr # L-7240
- Zoro # G6508188
product price:Â
$
50.75
/ea
Key Features
Finish
Polished Chrome,Brushed Nickel,Oil Rubbed Bronze
Valve Type
Washerless
Spout Reach
4.13"
Overall Height
3.25"
Flow Rate (GPM)
1.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-7240
- Zoro #
- G6508188
- UPC #
- 763439843029
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Chrome,Brushed Nickel,Oil Rubbed Bronze
- Valve Type
- Washerless
- Spout Reach
- 4.13"
- Flow Rate (GPM)
- 1.2
- Connection Type
- NPSM
- Number of Holes
- 3 Hole
- ADA Compliant
- Yes
- Weight
- 2.9
- Mount Type
- Centerset
- Installation
- Deck Mount
- Handle Style
- Lever
- Style
- Traditional
- Handle Included
- Yes
Dimensions
- Overall Height
- 3.25"
- Connection Size
- 1/2"
- Overall Width
- 9.38"
- Center-Center Fitting Size
- 4"
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.