
Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 1.6
Mfr # L-7291
Zoro # G6509387
product price:Â $33.44
/eaKey Features
Finish
Polished Chrome
Connection Type
NPSM
Valve Type
Washerless
Number of Holes
3 Hole
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L-7291
Zoro #
G6509387
UPC #
763439843920
Country of Origin
Taiwan, Province of China
Dimensions
Connection Size
1/2"
Overall Height
2.94"
Overall Width
6.75"
Center-Center Fitting Size
4"
Details
Finish
Polished Chrome
Connection Type
NPSM
Valve Type
Washerless
Number of Holes
3 Hole
ADA Compliant
Yes
Spout Reach
3.63"
Flow Rate (GPM)
1.2
Weight
1.6
Handle Style
Mini Blade
Style
Traditional
Mount Type
Centerset
Installation
Deck Mount
Handle Included
Yes
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.