Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.2

  • Mfr # L-7271

  • Zoro # G6505512


product price:  $48.69
/ea

Key Features

Finish
Polished Chrome
Flow Rate (GPM)
1.2
Spout Reach
4.13"
Number of Holes
3 Hole
Connection Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L-7271
Zoro #
G6505512
UPC #
763439851499
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2"
Overall Height
3.25"
Overall Width
9.38"
Center-Center Fitting Size
4"

Details

Finish
Polished Chrome
Flow Rate (GPM)
1.2
Spout Reach
4.13"
Number of Holes
3 Hole
ADA Compliant
Yes
Valve Type
Washerless
Connection Type
NPSM
Weight
2.2
Handle Style
Lever
Handle Included
Yes
Mount Type
Centerset
Style
Traditional
Installation
Deck Mount

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.