Shop OLYMPIA FAUCETS
See all product information
Create Account
Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Number of Holes: 4 Hole
- Mfr # K-5342
- Zoro # G6855047
product price:Â
$
74.75
/ea
Key Features
Number of Holes
4 Hole
ADA Compliant
Yes
Overall Height
12.13"
Valve Type
Washerless
Overall Width
14.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-5342
- Zoro #
- G6855047
- UPC #
- 763439841438
- Country of Origin
- Taiwan, Province of China
- Number of Holes
- 4 Hole
- Finish
- Polished Chrome,Brushed Nickel,Oil Rubbed Bronze
- ADA Compliant
- Yes
- Valve Type
- Washerless
- Flow Rate (GPM)
- 1.5
- Weight
- 4
- Style
- Traditional
- Connection Type
- NPSM
- Handle Style
- Lever
- Spout Reach
- 8.44"
- Installation
- Deck Mount
- Mount Type
- Standard
- Handle Included
- Yes
Dimensions
- Overall Height
- 12.13"
- Overall Width
- 14.25"
- Connection Size
- 1/2"
- Center-Center Fitting Size
- 8"
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.