Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 3.4

  • Mfr # K-5121

  • Zoro # G6503875


product price: $55.15
/ea

Key Features

Number of Holes
4 Hole
Finish
Polished Chrome
ADA Compliant
No
Overall Height
5.63"
Connection Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-5121
Zoro #
G6503875
UPC #
763439841032
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5.63"
Connection Size
1/2"
Overall Width
10.25"
Center-Center Fitting Size
8"

Details

Number of Holes
4 Hole
Finish
Polished Chrome
ADA Compliant
No
Flow Rate (GPM)
1.5
Valve Type
Washerless
Weight
3.4
Style
Traditional
Handle Included
Yes
Spout Reach
7.56"
Connection Type
NPSM
Mount Type
Standard
Installation
Deck Mount
Handle Style
Acrylic Round

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.