Shop OLYMPIA FAUCETS
See all product information
Create Account
Two Handle Lavatory Faucet, NPSM, Centerset, Polished Chrome, Number of Holes: 3 Hole
- Mfr # L-7520
- Zoro # G6505546
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome,Brushed Nickel
Number of Holes
3 Hole
ADA Compliant
Yes
Spout Reach
4"
Connection Size
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-7520
- Zoro #
- G6505546
- UPC #
- 763439865274
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Chrome,Brushed Nickel
- Number of Holes
- 3 Hole
- ADA Compliant
- Yes
- Spout Reach
- 4"
- Flow Rate (GPM)
- 1.2
- Connection Type
- NPSM
- Valve Type
- Ceramic Disc
- Style
- Transitional
- Mount Type
- Centerset
- Installation
- Deck Mount
- Handle Included
- Yes
- Handle Style
- Lever
Dimensions
- Connection Size
- 1/2"
- Overall Height
- 8"
- Overall Width
- 8.75"
- Center-Center Fitting Size
- 4"
Description
This OLYMPIA FAUCETS Two Handle Lavatory Faucet features a polished chrome finish, a spout reach of 4", a connection size of 1/2", a flow rate of 1.2 GPM, an overall height of 8", a connection type of NPSM, a valve type of ceramic disc, an overall width of 8.75", a transitional style, a center-center fitting size of 4", a deck mount installation, and two lever handles included. It has a 3 hole mount type.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.