
Two Handle Lavatory Widespread Faucet, Compression Hose, Black, Number of Holes: 3 Hole
Mfr # L-7492-MB
Zoro # G6508014
product price:Â $237.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3 Hole
ADA Compliant
Yes
Valve Type
Ceramic Disc
Overall Height
5.75"
Connection Type
Compression Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L-7492-MB
Zoro #
G6508014
UPC #
763439865014
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
5.75"
Connection Size
3/8"
Overall Width
21.63"
Center-Center Fitting Size
4 - 16"
Details
Number of Holes
3 Hole
ADA Compliant
Yes
Valve Type
Ceramic Disc
Connection Type
Compression Hose
Spout Reach
4.50"
Flow Rate (GPM)
1.2
Finish
Matte Black
Handle Included
Yes
Mount Type
Widespread
Style
Transitional
Installation
Deck Mount
Handle Style
Lever
Description
This OLYMPIA FAUCETS Two Handle Lavatory Widespread Faucet has a matte black finish and a ceramic disc valve type. It has an overall height of 5.75", a connection type of compression hose with a connection size of 3/8", and a spout reach of 4.50". It has a flow rate of 1.2 GPM and an overall width of 21.63". It includes handles and is a deck mount type with a transitional style. The center-center fitting size is 4 - 16" and the handle style is lever. It has 3 holes.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.