Zoro Homepage

Two Handle Lavatory Widespread Faucet, Compression Hose, Chrome

  • Mfr # L-7492

  • Zoro # G6502807


product price: $206.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Connection Type
Compression Hose
Overall Height
5.75"
Valve Type
Ceramic Disc
Connection Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-7492
Zoro #
G6502807
UPC #
763439864994
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5.75"
Connection Size
3/8"
Overall Width
21.63"
Center-Center Fitting Size
4 - 16"

Details

ADA Compliant
Yes
Finish
Polished Chrome,Brushed Nickel,Matte Black
Connection Type
Compression Hose
Valve Type
Ceramic Disc
Spout Reach
4.50"
Flow Rate (GPM)
1.2
Mount Type
Widespread
Installation
Deck Mount
Handle Style
Lever
Style
Transitional
Handle Included
Yes

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.