Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Handle Lavatory Widespread Faucet, Compression Hose, Nickel, Connection Size: 3/8"

  • Mfr # L-7490-BN

  • Zoro # G6855564


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3 Hole
ADA Compliant
Yes
Spout Reach
4.50"
Connection Type
Compression Hose
Flow Rate (GPM)
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-7490-BN
Zoro #
G6855564
UPC #
763439864970
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
3/8"
Overall Height
5.75"
Overall Width
21.63"
Center-Center Fitting Size
4 - 16"

Details

Number of Holes
3 Hole
ADA Compliant
Yes
Spout Reach
4.50"
Connection Type
Compression Hose
Flow Rate (GPM)
1.2
Valve Type
Ceramic Disc
Finish
Brushed Nickel
Handle Included
Yes
Mount Type
Widespread
Installation
Deck Mount
Handle Style
Lever
Style
Transitional

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.