Zoro Homepage

Two Handle Lavatory Widespread Faucet, Compression Hose, Nickel

  • Mfr # L-7492-BN

  • Zoro # G6855494


product price: $215.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Overall Height
5.75"
Connection Type
Compression Hose
Valve Type
Ceramic Disc
Connection Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-7492-BN
Zoro #
G6855494
UPC #
763439865007
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5.75"
Connection Size
3/8"
Overall Width
21.63"
Center-Center Fitting Size
4 - 16"

Details

ADA Compliant
Yes
Finish
Brushed Nickel
Connection Type
Compression Hose
Valve Type
Ceramic Disc
Spout Reach
4.50"
Flow Rate (GPM)
1.2
Handle Style
Lever
Installation
Deck Mount
Mount Type
Widespread
Handle Included
Yes
Style
Transitional
Connection
3/8 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.