
Two Handle Roman Tub Trim Set, Widespread, Polished Chrome, Spout Reach: 8"
Mfr # P-1171T
Zoro # G6504898
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome,Brushed Nickel
ADA Compliant
Yes
Number of Holes
3 Hole
Weight
4.5
Mount Type
Widespread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P-1171T
Zoro #
G6504898
UPC #
763439860712
Country of Origin
Taiwan, Province of China
Details
Finish
Polished Chrome,Brushed Nickel
ADA Compliant
Yes
Number of Holes
3 Hole
Weight
4.5
Mount Type
Widespread
Spout Reach
8"
Style
Transitional
Handle Style
Lever
Description
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.