Zoro Homepage

Two Handle Roman Tub Valve Set, IPS, Cooper Sweat, Brass

  • Mfr # P-1131B

  • Zoro # G6509317


product price: $73.95
/ea

Key Features

Finish
Brass
Number of Holes
3 Hole
ADA Compliant
No
Connection Type
IPS, Cooper Sweat
Connection Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-1131B
Zoro #
G6509317
UPC #
763439848840
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2"

Details

Finish
Brass
Number of Holes
3 Hole
ADA Compliant
No
Connection Type
IPS, Cooper Sweat
Weight
4.2

Description

This OLYMPIA FAUCETS Two Handle Roman Tub Valve Set is a 3 Hole IPS, Cooper Sweat connection with a 1/2" connection size and a Brass finish. It weighs 4.2 lbs.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.