Zoro Homepage

Two Handle Shower Set, IPS, Wallmount, Polished Chrome, Flow Rate (GPM): 1.75

  • Mfr # P-1222

  • Zoro # G6855528


product price: $68.15
/ea

Key Features

Includes
Single Function 1-3/4" Showerhead, Arm and Flange, 8" Cast Brass Valve
Features
Built-in Transfer Valve
Flow Rate
1.75 gpm
ADA Compliant
No
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-1222
Zoro #
G6855528
UPC #
763439848963
Country of Origin
Taiwan, Province of China

Dimensions

Face Dia.
1-3/4"
Connection Size
1/2"

Details

Includes
Single Function 1-3/4" Showerhead, Arm and Flange, 8" Cast Brass Valve
Item
Two Handle Shower Set
Features
Built-in Transfer Valve
Flow Rate
1.75 gpm
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Two Handle
Connection
1/2" IPS Female Inlets
Material
Cast Brass
Connection Type
IPS
Flow Rate (GPM)
1.75
Weight
4.2
Style
Traditional
Mount Type
Wallmount
Handle Style
Acrylic Round

Description

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.