
Two Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Weight: 5.5
Mfr # P-1230
Zoro # G6510175
product price: $81.35
/ea
Free Shipping & Returns
Key Features
Includes
Single Function 2-11/16" Standard Showerhead-1.5 GPM, Arm and Flange, 8" Cast Brass Valve, 1/2" IPS Diverter Tub Spout
Features
Built-in Transfer Valve, Washerless Cartridge Operation
Flow Rate
1.5 gpm
ADA Compliant
Yes
Finish
Polished Chrome,Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-1230
Zoro #
G6510175
UPC #
763439848970
Country of Origin
Taiwan, Province of China
Dimensions
Face Dia.
2-11/16"
Connection Size
1/2"
Details
Includes
Single Function 2-11/16" Standard Showerhead-1.5 GPM, Arm and Flange, 8" Cast Brass Valve, 1/2" IPS Diverter Tub Spout
Item
Two Handle Shower Set
Features
Built-in Transfer Valve, Washerless Cartridge Operation
Flow Rate
1.5 gpm
ADA Compliant
Yes
Finish
Polished Chrome,Brushed Nickel
Connection
1/2" IPS Female Inlets
Connection Type
IPS
Flow Rate (GPM)
1.5
Material
Cast Brass
Weight
5.5
Handle Style
Lever
Mount Type
Wallmount
Style
Traditional
Description
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.