
Two Handle Widespread Bathroom Faucet, Compression Hose, Bronze, Valve Type: Washerless
Mfr # L-7330-ORB
Zoro # G6507716
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Compression Hose
Overall Height
3.31"
Number of Holes
3 Hole
Flow Rate (GPM)
1.2
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-7330-ORB
Zoro #
G6507716
UPC #
763439844217
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
3.31"
Connection Size
3/8"
Overall Width
20"
Center-Center Fitting Size
4 - 16"
Details
Connection Type
Compression Hose
Number of Holes
3 Hole
Flow Rate (GPM)
1.2
ADA Compliant
Yes
Finish
Oil Rubbed Bronze
Spout Reach
4.56"
Valve Type
Washerless
Weight
5.7
Style
Traditional
Mount Type
Widespread
Handle Style
Lever
Handle Included
Yes
Installation
Deck Mount
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.