Zoro Homepage

Two Handle Widespread Bathroom Faucet, Compression Hose, Bronze, Weight: 6.8

  • Mfr # L-7372-ORB

  • Zoro # G6511015


product price: $146.68
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Connection Type
Compression Hose
Overall Height
3.31"
Flow Rate (GPM)
1.2
Number of Holes
3 Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-7372-ORB
Zoro #
G6511015
UPC #
763439851796
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3.31"
Connection Size
3/8"
Overall Width
20"
Center-Center Fitting Size
4 - 16"

Details

ADA Compliant
Yes
Connection Type
Compression Hose
Flow Rate (GPM)
1.2
Number of Holes
3 Hole
Spout Reach
4.56"
Valve Type
Washerless
Finish
Oil Rubbed Bronze
Weight
6.8
Mount Type
Widespread
Style
Traditional
Handle Style
Lever
Installation
Deck Mount
Handle Included
Yes

Description

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.