Zoro Homepage

Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Overall Width: 20"

  • Mfr # L-7372

  • Zoro # G6855214


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless
Flow Rate (GPM)
1.2
Overall Height
3.31"
Connection Type
Compression Hose
Number of Holes
3 Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-7372
Zoro #
G6855214
UPC #
763439851772
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3.31"
Connection Size
3/8"
Overall Width
20"
Center-Center Fitting Size
4 - 16"

Details

Valve Type
Washerless
Flow Rate (GPM)
1.2
Connection Type
Compression Hose
Finish
Polished Chrome,Brushed Nickel,Oil Rubbed Bronze
Number of Holes
3 Hole
Spout Reach
4.56"
ADA Compliant
Yes
Weight
6.8
Mount Type
Widespread
Installation
Deck Mount
Style
Traditional
Handle Included
Yes
Handle Style
Lever

Description

The OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet is a traditional style deck mount faucet with a compression hose connection. It has a polished chrome, brushed nickel, or oil rubbed bronze finish and a lever handle. It has a 3 hole installation with a 4 - 16" center-center fitting size and a 3/8" connection size. The overall height is 3.31" and the spout reach is 4.56". The overall width is 20" and the weight is 6.8. The flow rate is 1.2 GPM and the valve type is washerless.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.