Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Spout Reach: 4"

  • Mfr # L-7422

  • Zoro # G6855372


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Connection Size
3/8"
Overall Height
8"
Spout Reach
4"
Valve Type
Ceramic Disc
Number of Holes
3 Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-7422
Zoro #
G6855372
UPC #
763439859747
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
3/8"
Overall Height
8"
Center-Center Fitting Size
4 - 12"

Details

Spout Reach
4"
Valve Type
Ceramic Disc
Number of Holes
3 Hole
Finish
Polished Chrome,Brushed Nickel,Matte Black
Connection Type
Compression Hose
Flow Rate (GPM)
1.2
ADA Compliant
Yes
Weight
5.3
Handle Included
Yes
Installation
Deck Mount
Handle Style
Lever
Mount Type
Widespread
Style
Transitional

Description

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.