Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Flow Rate (GPM): 1.2

  • Mfr # L-7472-BN

  • Zoro # G6509615


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc
Flow Rate (GPM)
1.2
Overall Height
5.63"
Connection Type
Compression Hose
Number of Holes
3 Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-7472-BN
Zoro #
G6509615
UPC #
763439854575
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5.63"
Connection Size
3/8"
Overall Width
20"
Center-Center Fitting Size
4 - 16"

Details

Valve Type
Ceramic Disc
Flow Rate (GPM)
1.2
Connection Type
Compression Hose
Number of Holes
3 Hole
Spout Reach
4.75"
ADA Compliant
Yes
Finish
Brushed Nickel
Weight
5.7
Handle Included
Yes
Mount Type
Widespread
Installation
Deck Mount
Style
Traditional
Handle Style
Lever

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.