
Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Weight: 5.2
Mfr # L-7470-BN
Zoro # G6509073
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Ceramic Disc
Connection Size
3/8"
ADA Compliant
Yes
Number of Holes
3 Hole
Spout Reach
4.75"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L-7470-BN
Zoro #
G6509073
UPC #
763439855985
Country of Origin
Taiwan, Province of China
Dimensions
Connection Size
3/8"
Overall Height
5.63"
Overall Width
20"
Center-Center Fitting Size
4 - 16"
Details
Valve Type
Ceramic Disc
Finish
Brushed Nickel
ADA Compliant
Yes
Number of Holes
3 Hole
Spout Reach
4.75"
Connection Type
Compression Hose
Flow Rate (GPM)
1.2
Weight
5.2
Style
Traditional
Installation
Deck Mount
Mount Type
Widespread
Handle Style
Lever
Handle Included
Yes
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.