Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Weight: 5.7

  • Mfr # L-7330-BN

  • Zoro # G6505336


product price: $136.79
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
1.2
Connection Size
3/8"
Connection Type
Compression Hose
Spout Reach
4.56"
Overall Height
3.31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-7330-BN
Zoro #
G6505336
UPC #
763439844118
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
3/8"
Overall Height
3.31"
Overall Width
20"
Center-Center Fitting Size
4 - 16"

Details

Flow Rate (GPM)
1.2
Finish
Brushed Nickel
Connection Type
Compression Hose
Spout Reach
4.56"
Valve Type
Washerless
ADA Compliant
Yes
Number of Holes
3 Hole
Weight
5.7
Installation
Deck Mount
Style
Traditional
Mount Type
Widespread
Handle Style
Lever
Handle Included
Yes

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.