This item is Discontinued.

Olympia International Olympia International BP-1010-GY 18 in. Princeton Backpack; Gray BP-1010-GY

Olympia International BP-1010-GY 18 in. Princeton Backpack; Gray (Discontinued)

  • Mfr # BP-1010-GY
  • Zoro # G803749004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP-1010-GY
Zoro #
G803749004
UPC #
34828930065
Country of Origin
China

Description

Our backpacks are designed for weight balance, and to make life easier. It has always been, and remains a popular choice for all. Choose our backpacks with extra-padded, wider straps for comfort while carrying a lot of stuff to school, college, and work. Shopping, working, or traveling Olympia has designed a great selection of bags for them all. Fun and durable, the Gen-X 19" Rolling Backpack is constructed of rugged polyester and designed with great features and pockets for a hassle-free journey.

Features
  • Push button telescopic mono handle
  • Corner cut jumbo recessed wheels
  • Hide-away padded shoulder straps
  • Padded top grip handle
  • Side mesh pockets for easy access to immediate items
  • Multi front zipper pockets with internal organizer
  • Full interior lining
Specifications
  • Color: Gray
  • Size: 18 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.