This item is Discontinued.

Olympia International Olympia International HF-2221-WN 21 in. Denmark Carry-On Spinner; Wine HF-2221-WN

This item is Discontinued.

Olympia International

Olympia International HF-2221-WN 21 in. Denmark Carry-On Spinner; Wine (Discontinued)

Mfr # HF-2221-WN
Zoro # G504150826
UPC # 34828223198
Country of Origin China
Category Camping Gear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HF-2221-WN
Zoro #
G504150826
UPC #
34828223198
Country of Origin
China

Description

Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.

Features
  • Denmark Carry-On Spinner
  • Constructed of 100% ABS
  • Hidden compartment inside the expandable area on carry-on size only
  • 4 wheel spinner allows free movement in all directions
  • High quality aluminum locking handle system
  • Expandable for additional packing capacity
  • Interior divider creates two separate compartments
  • Internal zippered divider w/shoe pockets and mesh zip pocket
  • Additional interior zip pocket and buckle tie-belt
  • Detachable clear vinyl 3-1-1 wet zip pouch
  • Grip handle on the bottom for easy carriage
  • Elegantly imprinted fully padded interior lining
Specifications
  • Color: Wine
  • Size: 21 in.
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.