Zoro Homepage

Cluster LED Bulb 150W 55K E39 208-480V

  • Mfr # CL-150W11H-55K-E39

  • Zoro # G910623716


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
E39
Color Temperature
5500K
Dimmable
No
Light Technology
LED
Light Distribution
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-150W11H-55K-E39
Zoro #
G910623716
UPC #
894133011640
Country of Origin
United States

Dimensions

Length
10.75 in.
Bulb Dia.
4.5 in

Details

Item
Light Bulb
Watts
150
Bulb Base Type
E39
Color Temperature
5500K
Dimmable
No
Light Technology
LED
Light Distribution
360 Degrees
Indoor/Outdoor Usage
indoor/outdoor
Bulb Type
LED
Standards
UL
Light Color
White
Color
White
Pack Size
5 x 5 x 12.5
Color Selectable
No

Description

150W LED Bulb with 24,000 lumens, equivalent to 600W MH/HPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.